Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.375 in Dia x 3.250 in Length x 0.077 in Wall
- Mfr # SPSP-375-3250
- Zoro # G523410864
product price:Â
$
5.49
/ea
Sold in multiples of 100 for
$549.00
Key Features
Finish
Passivated
Material Grade/Class
420
Rockwell Hardness
HV 423-544
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
16300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-375-3250
- Zoro #
- G523410864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
- Shank Length
- 3-1/4 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Passivated
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 16300 lb
- Material
- 420 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.375 in Dia x 3.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.