Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.438 in Dia x 1.375 in Length x 0.077 in Wall
- Mfr # SPSP-437-1375
- Zoro # G023403373
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
19800 lb
Material
420 Stainless Steel
Finish
Passivated
Wall Thickness
0.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-437-1375
- Zoro #
- G023403373
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 423-544
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 19800 lb
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.438 in Dia x 1.375 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.