Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.438 in Dia x 2.250 in Length x 0.077 in Wall
- Mfr # SPSP-437-2250
- Zoro # G423412869
product price:Â
$
5.79
/ea
Sold in multiples of 100 for
$579.00
Key Features
Material Grade/Class
420
Material
420 Stainless Steel
Standards
ASME B18.8.2
Pin Diameter
7/16 in
Wall Thickness
0.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-437-2250
- Zoro #
- G423412869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 7/16 in
- Wall Thickness
- 0.077 in
- Shank Length
- 2-1/4 in
Details
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
- Double Shear Strength (Lbs.)
- 19800 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.438 in Dia x 2.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.