Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.438 in Dia x 1.625 in Length x 0.077 in Wall
- Mfr # SPSP-437-1625
- Zoro # G223418122
product price:Â
$
4.69
/ea
Sold in multiples of 100 for
$469.00
Key Features
Material
420 Stainless Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
19800 lb
Wall Thickness
0.077 in
Rockwell Hardness
HV 423-544
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-437-1625
- Zoro #
- G223418122
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 19800 lb
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
- Material Grade/Class
- 420
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 1-5/8 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.438 in Dia x 1.625 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.