Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.438 in Dia x 1.750 in Length x 0.077 in Wall
- Mfr # SPSP-437-1750
- Zoro # G723412941
product price:Â
$
4.95
/ea
Sold in multiples of 100 for
$495.00
Key Features
Double Shear Strength (Lbs.)
19800 lb
Standards
ASME B18.8.2
Material Grade/Class
420
Finish
Passivated
Wall Thickness
0.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-437-1750
- Zoro #
- G723412941
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 19800 lb
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Finish
- Passivated
- Rockwell Hardness
- HV 423-544
- Material
- 420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 1-3/4 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.438 in Dia x 1.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.