Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.062 in Dia x 0.438 in L x 0.012 in Wall
- Mfr # SPPH-062-0437
- Zoro # G623420664
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Wall Thickness
0.012 in
Standards
ASME B18.8.2
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
430 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-062-0437
- Zoro #
- G623420664
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 430 lb
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
Dimensions
- Wall Thickness
- 0.012 in
- Shank Length
- 7/16 in
- Pin Diameter
- 1/16 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.062 in Dia x 0.438 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.