Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.062 in Dia x 0.688 in L x 0.012 in Wall
- Mfr # SPPH-062-0687
- Zoro # G523411168
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Material
1070-1095 High Carbon Steel
Pin Diameter
1/16 in
Standards
ASME B18.8.2
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
430 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-062-0687
- Zoro #
- G523411168
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 430 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1095
Dimensions
- Pin Diameter
- 1/16 in
- Shank Length
- 11/16 in
- Wall Thickness
- 0.012 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.062 in Dia x 0.688 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.