Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.062 in Dia x 0.562 in L x 0.012 in Wall
- Mfr # SPPH-062-0562
- Zoro # G823410106
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
430 lb
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-062-0562
- Zoro #
- G823410106
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 430 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1095
- Finish
- Phosphate Coated
Dimensions
- Shank Length
- 9/16 in
- Wall Thickness
- 0.012 in
- Pin Diameter
- 1/16 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.062 in Dia x 0.562 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.