Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 0.438 in L x 0.018 in Wall
- Mfr # SPPH-078-0437
- Zoro # G023425405
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
800 lb
Finish
Phosphate Coated
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-078-0437
- Zoro #
- G023425405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/16 in
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
Details
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 800 lb
- Finish
- Phosphate Coated
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 0.438 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.