Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 0.625 in L x 0.018 in Wall
- Mfr # SPPH-078-0625
- Zoro # G723419773
product price:Â
$
0.11
/ea
Sold in multiples of 100 for $11.00
Key Features
Wall Thickness
0.018 in
Double Shear Strength (Lbs.)
800 lb
Rockwell Hardness
HV 458-560
Finish
Phosphate Coated
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-078-0625
- Zoro #
- G723419773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.018 in
- Shank Length
- 5/8 in
- Pin Diameter
- 5/64 in
Details
- Double Shear Strength (Lbs.)
- 800 lb
- Rockwell Hardness
- HV 458-560
- Finish
- Phosphate Coated
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 0.625 in Length x 0.018 in Wall