Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.438 in Dia x 2.25 in L x 0.077 in Wall
- Mfr # SPPH-437-2250
- Zoro # G923418996
product price:Â
$
2.95
/ea
Sold in multiples of 100 for
$295.00
Key Features
Finish
Phosphate Coated
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
12600 lb
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-437-2250
- Zoro #
- G923418996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 2-1/4 in
- Wall Thickness
- 0.077 in
Details
- Finish
- Phosphate Coated
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 12600 lb
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.438 in Dia x 2.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.