Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.25 in L x 0.022 in Wall
- Mfr # SPPH-093-0250
- Zoro # G523406720
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Material
1070-1095 High Carbon Steel
Finish
Phosphate Coated
Wall Thickness
0.022 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
775 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-093-0250
- Zoro #
- G523406720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 1/4 in
- Pin Diameter
- 3/32 in
Details
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 775 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.250 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.