Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.188 in L x 0.022 in Wall
- Mfr # SPPH-093-0187
- Zoro # G923420494
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Standards
ASME B18.8.2
Finish
Phosphate Coated
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
775 lb
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-093-0187
- Zoro #
- G923420494
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 775 lb
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Shank Length
- 3/16 in
- Wall Thickness
- 0.022 in
- Pin Diameter
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.188 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.