Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.875 in L x 0.022 in Wall
- Mfr # SPPH-093-0875
- Zoro # G823412544
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Material Grade/Class
1070-1095
Wall Thickness
0.022 in
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
775 lb
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-093-0875
- Zoro #
- G823412544
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 775 lb
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 7/8 in
- Pin Diameter
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.875 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.