Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.688 in L x 0.022 in Wall
- Mfr # SPPH-093-0687
- Zoro # G823418812
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
775 lb
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-093-0687
- Zoro #
- G823418812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 11/16 in
- Wall Thickness
- 0.022 in
- Pin Diameter
- 3/32 in
Details
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 775 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1095
- Finish
- Phosphate Coated
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.688 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.