Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.125 in Dia x 1.25 in L x 0.028 in Wall
- Mfr # SPPH-125-1250
- Zoro # G523420931
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Wall Thickness
0.028 in
Finish
Phosphate Coated
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
1400 lb
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-125-1250
- Zoro #
- G523420931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
- Shank Length
- 1-1/4 in
Details
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1400 lb
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.125 in Dia x 1.250 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.