Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.188 in Dia x 0.938 in L x 0.040 in Wall
- Mfr # SPPH-187-0937
- Zoro # G123418574
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Material Grade/Class
1070-1095
Pin Diameter
3/16 in
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
3150 lb
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-187-0937
- Zoro #
- G123418574
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 3150 lb
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 15/16 in
- Wall Thickness
- 0.04 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.188 in Dia x 0.938 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.