Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.188 in Dia x 2.50 in L x 0.040 in Wall
- Mfr # SPPH-187-2500
- Zoro # G423416737
product price:Â
$
0.69
/ea
Sold in multiples of 100 for
$69.00
Key Features
Wall Thickness
0.04 in
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
3150 lb
Standards
ASME B18.8.2
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-187-2500
- Zoro #
- G423416737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
- Shank Length
- 2-1/2 in
Details
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 3150 lb
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.188 in Dia x 2.500 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.