Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.250 in Dia x 0.562 in L x 0.048 in Wall
- Mfr # SPPH-250-0562
- Zoro # G823416801
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
5500 lb
Wall Thickness
0.048 in
Finish
Phosphate Coated
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-250-0562
- Zoro #
- G823416801
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 5500 lb
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1095
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 9/16 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 0.562 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.