Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.250 in Dia x 1.375 in L x 0.048 in Wall
- Mfr # SPPH-250-1375
- Zoro # G923419665
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Standards
ASME B18.8.2
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
5500 lb
Wall Thickness
0.048 in
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-250-1375
- Zoro #
- G923419665
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 5500 lb
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 1.375 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.