Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.062 in Dia x 0.875 in L x 0.012 in Wall
- Mfr # SPPH-062-0875
- Zoro # G223418344
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Material
1070-1095 High Carbon Steel
Wall Thickness
0.012 in
Double Shear Strength (Lbs.)
430 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-062-0875
- Zoro #
- G223418344
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 430 lb
- Finish
- Phosphate Coated
Dimensions
- Pin Diameter
- 1/16 in
- Shank Length
- 7/8 in
- Wall Thickness
- 0.012 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.062 in Dia x 0.875 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.