Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.312 in Dia x 0.875 in L x 0.062 in Wall
- Mfr # SPPH-312-0875
- Zoro # G923406818
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.062 in
Double Shear Strength (Lbs.)
8700 lb
Finish
Phosphate Coated
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-312-0875
- Zoro #
- G923406818
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 8700 lb
- Finish
- Phosphate Coated
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Wall Thickness
- 0.062 in
- Shank Length
- 7/8 in
- Pin Diameter
- 5/16 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 0.875 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.