Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.500 in Dia x 1.25 in L x 0.094 in Wall
- Mfr # SPPH-500-1250
- Zoro # G523404764
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Material
1070-1095 High Carbon Steel
Wall Thickness
3/32 in
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-500-1250
- Zoro #
- G523404764
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 22500 lb
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 1/2 in
- Wall Thickness
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.500 in Dia x 1.250 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.