Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.312 in Dia x 0.812 in L x 0.062 in Wall
- Mfr # SPPH-312-0812
- Zoro # G723423060
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Rockwell Hardness
HV 420-545
Material Grade/Class
1070-1095
Pin Diameter
5/16 in
Wall Thickness
0.062 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-312-0812
- Zoro #
- G723423060
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 8700 lb
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
Dimensions
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
- Shank Length
- 13/16 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 0.812 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.