Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.500 in Dia x 1.50 in L x 0.094 in Wall
- Mfr # SPPH-500-1500
- Zoro # G423419264
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Rockwell Hardness
HV 420-545
Wall Thickness
3/32 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
22500 lb
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-500-1500
- Zoro #
- G423419264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 3/32 in
- Shank Length
- 1-1/2 in
- Pin Diameter
- 1/2 in
Details
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 22500 lb
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.500 in Dia x 1.500 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.