Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 0.375 in L x 0.018 in Wall
- Mfr # SPPH-078-0375
- Zoro # G723406278
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Finish
Phosphate Coated
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-078-0375
- Zoro #
- G723406278
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 800 lb
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
- Shank Length
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 0.375 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.