Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .094 Dia x .75 L x .022 Wall
- Mfr # MS16562-122
- Zoro # G223400769
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Double Shear Strength (Lbs.)
1000 lb
Material
1070-1090 High Carbon Steel
Wall Thickness
0.022 in
Standards
MS16562
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-122
- Zoro #
- G223400769
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1000 lb
- Material
- 1070-1090 High Carbon Steel
- Standards
- MS16562
- Finish
- Phosphate Coated
- Rockwell Hardness
- HRC 46-53
- Material Grade/Class
- 1070-1090
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 3/4 in
- Pin Diameter
- 3/32 in
Description
Mil. Spec. MS16562-122 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.750 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.