Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .375 Dia x 3 L x .077 Wall
- Mfr # MS16562-177
- Zoro # G623423092
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Material
1070-1090 High Carbon Steel
Standards
MS16562
Finish
Phosphate Coated
Material Grade/Class
1070-1090
Double Shear Strength (Lbs.)
17600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-177
- Zoro #
- G623423092
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1090 High Carbon Steel
- Standards
- MS16562
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1090
- Double Shear Strength (Lbs.)
- 17600 lb
- Rockwell Hardness
- HRC 46-53
Dimensions
- Shank Length
- 3 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 3/8 in
Description
Mil. Spec. MS16562-177 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.375 in Dia x 3.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.