Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .188 Dia x 1.5 L x .040 Wall
- Mfr # MS16562-146
- Zoro # G923414066
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Double Shear Strength (Lbs.)
4400 lb
Material
1070-1090 High Carbon Steel
Finish
Phosphate Coated
Rockwell Hardness
HRC 46-53
Wall Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-146
- Zoro #
- G923414066
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4400 lb
- Material
- 1070-1090 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Rockwell Hardness
- HRC 46-53
- Standards
- MS16562
Dimensions
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
Description
Mil. Spec. MS16562-146 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.188 in Dia x 1.500 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.