Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .25 Dia x 2 L x .048 Wall
- Mfr # MS16562-162
- Zoro # G423406929
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Double Shear Strength (Lbs.)
7700 lb
Wall Thickness
0.048 in
Material
1070-1090 High Carbon Steel
Standards
MS16562
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-162
- Zoro #
- G423406929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
- Shank Length
- 2 in
Details
- Double Shear Strength (Lbs.)
- 7700 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1090 High Carbon Steel
- Standards
- MS16562
- Finish
- Phosphate Coated
- Rockwell Hardness
- HRC 46-53
Description
Mil. Spec. MS16562-162 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 2.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.