Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .25 Dia x 1 L x .048 Wall
- Mfr # MS16562-158
- Zoro # G223422617
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Rockwell Hardness
HRC 46-53
Wall Thickness
0.048 in
Material Grade/Class
1070-1090
Double Shear Strength (Lbs.)
7700 lb
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-158
- Zoro #
- G223422617
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRC 46-53
- Material Grade/Class
- 1070-1090
- Double Shear Strength (Lbs.)
- 7700 lb
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Standards
- MS16562
- Material
- 1070-1090 High Carbon Steel
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 1 in
Description
Mil. Spec. MS16562-158 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 1.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.