Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .25 Dia x .875 L x .048 Wall
- Mfr # MS16562-157
- Zoro # G023406879
product price:Â
$
0.56
/ea
Sold in multiples of 100 for
$56.00
Key Features
Finish
Phosphate Coated
Material Grade/Class
1070-1090
Rockwell Hardness
HRC 46-53
Material
1070-1090 High Carbon Steel
Double Shear Strength (Lbs.)
7700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-157
- Zoro #
- G023406879
- UPC #
- -
- Country of Origin
- United States
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1090
- Rockwell Hardness
- HRC 46-53
- Material
- 1070-1090 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 7700 lb
- Standards
- MS16562
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
Description
Mil. Spec. MS16562-157 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 0.875 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.