Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.078 in Dia x 0.875 in L x 0.018 in Wall
- Mfr # SP-078-0875
- Zoro # G523402401
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Standards
ASME B18.8.2
Pin Diameter
5/64 in
Finish
Zinc Plated
Material Grade/Class
1070-1095
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-078-0875
- Zoro #
- G523402401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
Details
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 800 lb
- Material
- 1070-1095 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.078 in Dia x 0.875 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.