Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.078 in Dia x 1.50 in L x 0.018 in Wall
- Mfr # SP-078-1500
- Zoro # G523405877
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Material
1070-1095 High Carbon Steel
Wall Thickness
0.018 in
Material Grade/Class
1070-1095
Finish
Zinc Plated
Pin Diameter
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-078-1500
- Zoro #
- G523405877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
Details
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Finish
- Zinc Plated
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 800 lb
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.078 in Dia x 1.500 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.