Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.125 in Dia x 0.312 in L x 0.028 in Wall
- Mfr # SP-125-0312
- Zoro # G823401760
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Rockwell Hardness
HV 458-560
Finish
Zinc Plated
Pin Diameter
1/8 in
Double Shear Strength (Lbs.)
1875 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-125-0312
- Zoro #
- G823401760
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 1875 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
- Shank Length
- 5/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.125 in Dia x 0.312 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.