Slotted Spring Pin, Standard Duty, Zinc Plated, 0.141 in Dia x 1.50 in L x 0.028 in Wall
- Mfr # SP-140-1500
- Zoro # G523422201
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1875 lb
Pin Diameter
9/64 in
Wall Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-140-1500
- Zoro #
- G523422201
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 9/64 in
- Wall Thickness
- 0.028 in
Details
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1875 lb
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.141 in Dia x 1.500 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.