Slotted Spring Pin, Standard Duty, Zinc Plated, 0.156 in Dia x 1.00 in L x 0.032 in Wall
- Mfr # SP-156-1000
- Zoro # G623412416
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
2750 lb
Material Grade/Class
1070-1080
Finish
Zinc Plated
Pin Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-156-1000
- Zoro #
- G623412416
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 2750 lb
- Material Grade/Class
- 1070-1080
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1 in
- Wall Thickness
- 0.032 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.156 in Dia x 1.000 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.