Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.156 in Dia x 2.25 in L x 0.032 in Wall
- Mfr # SP-156-2250
- Zoro # G423413965
product price:Â
$
0.54
/ea
Sold in multiples of 100 for
$54.00
Key Features
Pin Diameter
5/32 in
Material
1070-1080 High Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.8.2
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-156-2250
- Zoro #
- G423413965
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 2750 lb
Dimensions
- Pin Diameter
- 5/32 in
- Wall Thickness
- 0.032 in
- Shank Length
- 2-1/4 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.156 in Dia x 2.250 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.