Slotted Spring Pin, Standard Duty, Zinc Plated, 0.188 in Dia x 0.562 in L x 0.040 in Wall
- Mfr # SP-187-0562
- Zoro # G923412734
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Standards
ASME B18.8.2
Pin Diameter
3/16 in
Material
1070-1080 High Carbon Steel
Finish
Zinc Plated
Double Shear Strength (Lbs.)
4150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-187-0562
- Zoro #
- G923412734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 9/16 in
- Wall Thickness
- 0.04 in
Details
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 4150 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 0.562 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.