Slotted Spring Pin, Standard Duty, Zinc Plated, 0.188 in Dia x 2.75 in L x 0.040 in Wall
- Mfr # SP-187-2750
- Zoro # G623401373
product price:Â
$
0.92
/ea
Sold in multiples of 100 for
$92.00
Key Features
Double Shear Strength (Lbs.)
4150 lb
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Wall Thickness
0.04 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-187-2750
- Zoro #
- G623401373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
- Shank Length
- 2-3/4 in
Details
- Double Shear Strength (Lbs.)
- 4150 lb
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 2.750 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.