Slotted Spring Pin, Standard Duty, Zinc Plated, 0.250 in Dia x 0.50 in L x 0.048 in Wall
- Mfr # SP-250-0500
- Zoro # G923415971
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Finish
Zinc Plated
Wall Thickness
0.048 in
Standards
ASME B18.8.2
Pin Diameter
1/4 in
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-250-0500
- Zoro #
- G923415971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 1/2 in
Details
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 7050 lb
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.250 in Dia x 0.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.