Slotted Spring Pin, Standard Duty, Zinc Plated, 0.312 in Dia x 1.50 in L x 0.062 in Wall
- Mfr # SP-312-1500
- Zoro # G523403002
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
10800 lb
Wall Thickness
0.062 in
Finish
Zinc Plated
Pin Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-312-1500
- Zoro #
- G523403002
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 10800 lb
- Finish
- Zinc Plated
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.312 in Dia x 1.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.