Slotted Spring Pin, Standard Duty, Zinc Plated, 0.375 in Dia x 0.75 in L x 0.077 in Wall
- Mfr # SP-375-0750
- Zoro # G523420320
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Material
1070-1080 High Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Pin Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-375-0750
- Zoro #
- G523420320
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 16300 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 3/4 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.375 in Dia x 0.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.