Slotted Spring Pin, Standard Duty, Zinc Plated, 0.375 in Dia x 1.125 in L x 0.077 in Wall
- Mfr # SP-375-1125
- Zoro # G023401508
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
16300 lb
Wall Thickness
0.077 in
Finish
Zinc Plated
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-375-1125
- Zoro #
- G023401508
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 16300 lb
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 1-1/8 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.375 in Dia x 1.125 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.