Slotted Spring Pin, Standard Duty, Zinc Plated, 0.375 in Dia x 4.00 in L x 0.077 in Wall
- Mfr # SP-375-4000
- Zoro # G923405880
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Material
1070-1080 High Carbon Steel
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Finish
Zinc Plated
Double Shear Strength (Lbs.)
16300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-375-4000
- Zoro #
- G923405880
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 16300 lb
- Rockwell Hardness
- HV 458-560
Dimensions
- Wall Thickness
- 0.077 in
- Pin Diameter
- 3/8 in
- Shank Length
- 4 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.375 in Dia x 4.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.