Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 5 mm Dia x 14 mm L x 1 mm Wall
- Mfr # SPMZ-050-014-A
- Zoro # G923413014
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Wall Thickness
1 mm
Pin Diameter
5 mm
Material Grade/Class
1070-1080
Standards
ASME B18.8.4M Type B
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMZ-050-014-A
- Zoro #
- G923413014
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1080
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 19.6 kN
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Wall Thickness
- 1 mm
- Pin Diameter
- 5 mm
- Shank Length
- 14 mm
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 5 mm Dia x 14 mm Length x 1 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.