Shop HUYETT
See all product information
Create Account
Snap & Lock Pin, Round Handle, 2-Wire, 300 SS, 0.375 in Dia x 1.375 in L x 1.625 in Shank L
- Mfr # SNAPS-375-1375R
- Zoro # G423404413
product price:Â
$
10.55
/ea
Sold in multiples of 10 for
$105.50
Key Features
Pin Dia.
3/8 in
Shank Length
1-5/8 in
Length
1-3/8 in
Material
300 Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAPS-375-1375R
- Zoro #
- G423404413
- UPC #
- -
- Country of Origin
- India
- Item
- 2-Wire Round Handle Snap & Lock Pin
- Material
- 300 Stainless Steel
- Color
- Silver
- Finish
- Plain
Dimensions
- Pin Dia.
- 3/8 in
- Shank Length
- 1-5/8 in
- Length
- 1-3/8 in
Description
Snap & Lock Pin - Round Handle - 2-Wire - 300 Stainless Steel - 0.375 in Dia x 1.375 in Length x 1.625 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.