Snap & Lock Pin, Round Handle, 2-Wire, 300 SS, 0.250 in Dia x 1.375 in L x 1.625 in Shank L
- Mfr # SNAPS-250-1375R
- Zoro # G423407421
product price:Â
$
7.19
/ea
Sold in multiples of 10 for
$71.90
Key Features
Length
1-3/8 in
Pin Dia.
1/4 in
Finish
Plain
Color
Silver
Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAPS-250-1375R
- Zoro #
- G423407421
- UPC #
- -
- Country of Origin
- India
- Finish
- Plain
- Color
- Silver
- Material
- 300 Stainless Steel
- Item
- 2-Wire Round Handle Snap & Lock Pin
Dimensions
- Length
- 1-3/8 in
- Pin Dia.
- 1/4 in
- Shank Length
- 1-5/8 in
Description
Snap & Lock Pin - Round Handle - 2-Wire - 300 Stainless Steel - 0.250 in Dia x 1.375 in Length x 1.625 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.