Zoro Homepage

Split Collar Db 2-5/8"x1-5/8"x11/16"SS

  • Mfr # SC2-1625-SS

  • Zoro # G9150316


product price: $27.19
/ea

Key Features

Material
Stainless Steel
Number of Pieces
2
Outside Dia.
2.617"
Dimension Type
Inch
Width
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2-1625-SS
Zoro #
G9150316
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.617"
Dimension Type
Inch
Width
11/16"

Details

Material
Stainless Steel
Number of Pieces
2

Description

Split Collar Db 2-5/8"x1-5/8"x11/16"SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.