Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin 5/8 x 2-1/2 Plain ASME

  • Mfr # SPP-625-2500

  • Zoro # G800400755


product price: $10.85
/ea
Sold in multiples of 2 for $21.70

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-625-2500
Zoro #
G800400755
UPC #
-
Country of Origin
Czechia

Dimensions

Pin Diameter
5/8 in
Shank Length
2-1/2 in
Outside Dia.
5/8 in
Fastener Length
2 1/2 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2

Description

Slotted Pins-Plain. Spring Pin 5/8 x 2-1/2 Plain ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.